
- Cartridge Unit
- 5" Shaft
- 12 3/4" Outside Diameter
- 8 3/4" Wide
- Clamping Ring Collar
Lubrication | Relubricatable |
Housing Material | Cast Iron |
RPM [Max] | 1500 rpm |
Cartridge Type | C 56 |
Bearing Type | Split Cylindrical Bearing |
Inch/Metric | Inch |
Dynamic Load Rating | 170500 lbf |
Relubricatable | Yes |
Static Load Rating [Max] | 191700 lbf |
Locking Device | Clamping Ring Collar |
Overall Width | 8 3/4 in |
Housing Width | 8 3/4 in |
Type | Split Cylindrical Bearing |
Duty | Very Heavy-Duty |
Seal Type | Aluminum Triple Labyrinth Seals |
Temperature Range [Min] | 32 °F |
Axial Movement Available | 3/4 in |
Axial Load | 11030 lbf |
Shaft Dia. | 5.000 in |
Bearing Design | Expansion |
Special Features | None |
Temperature Range [Max] | 212 °F |
Outside Dia. | 12.75 in |
Weight | 186.692 LB |
EAN or UPC | 7316579388115 |
