Skip to content Skip to navigation menu
Cooper Bearing Co03BCP515EXAT

03BCP515EXAT

03 Series Cast Iron Split Cylindrical Pillow Block
Item #103176944
  • 03 Series Pillow Block
  • 5 15/16" Shaft
  • 10" Centerline to Base
  • 26 1/4" Base Length
  • 22" Bolt Centers
  • 4-Bolt Cast Iron Pedestal
  • Split Cylindrical Bearing
  • Clamping Ring Collar
  • Triple Labyrinth Seals
  • Expansion Type
+ Show More + Show Less
Cooper Bearing Co03BCP515EXAT
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 03 Series Pillow Block
  • 5 15/16" Shaft
  • 10" Centerline to Base
  • 26 1/4" Base Length
  • 22" Bolt Centers
RPM [Max] 1220 rpm
End Type Open End
Locking Device Clamping Ring Collar
Shaft Dia. 5.9375 in
Series 03 Series
Pedestal P 58
Bolt Hole Length 4 3/4 in
Axial Load 15620 lbf
Bolt Holes 4
Bearing Type Split Cylindrical Bearing
Temperature Range [Max] 212 °F
Inch/Metric Inch
Bolt Hole Spacing 22 in
Housing Construction 2 Piece
Bolt Hole Spacing Range [Min] 21 1/4 in
Base Height 2 1/4 in
Mounted Unit Duty Heavy-Duty
Pillow Block Type Thru-Bolt
Dynamic Load Rating 230000 lbf
Bolt Size 1 1/4
Bearing Design Expansion
Static Load Rating [Max] 272900 lbf
Bolt Hole Spacing Range [Max] 22 3/4 in
Base Width 8 in
Lubrication Relubricatable
Housing Material Cast Iron
Base Length 26 1/4 in
Temperature Range [Min] 32 °F
Insert Type Split Steel Insert
Bolt Hole Size 4 3/4 in
Seal Type Triple Labyrinth Seals
Housing Height 21 in
Weight 646.14 LB
EAN or UPC 7316579388726
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison