Product details
- Aluminum Triple Labyrinth Seal for 1 1/4" Shaft
- Use w/Cooper Mounted Units 01 Series
Specifications
Shaft Dia. | 1.25 in |
Mounted Unit Series | 01 Series |
Seal Type | Triple Labyrinth Seals |
Weight | 0.308 LB |
EAN or UPC | 7316577241313 |
Have an account? Sign in
Shaft Dia. | 1.25 in |
Mounted Unit Series | 01 Series |
Seal Type | Triple Labyrinth Seals |
Weight | 0.308 LB |
EAN or UPC | 7316577241313 |