Product details
- Aluminum Triple Labyrinth Seal for 60 mm Shaft
- Use w/Cooper Mounted Units 01 Series, 02 Series
Specifications
Mounted Unit Series | 01 Series, 02 Series |
Seal Type | Triple Labyrinth Seals |
Shaft Dia. | 60 mm |
Weight | 0.528 LB |
EAN or UPC | 7316576841576 |