Product details
- Aluminum Triple Labyrinth Seal for 7" Shaft
- Use w/Cooper Mounted Units 01 Series, 02 Series, 03 Series
Specifications
Seal Type | Triple Labyrinth Seals |
Shaft Dia. | 7 in |
Mounted Unit Series | 01 Series, 02 Series, 03 Series |
Weight | 3.3 LB |
EAN or UPC | 7316577241603 |