Product details
- 0.7 in Overall Width
- Inch
Specifications
Installation Depth | 1.25 in |
Shaft Dia. [Min] | 5.5 in, 139.65 mm |
Construction | Sleeve |
Inch/Metric | Inch |
Width on Shaft | 0.518 in |
Flange Diameter | 5.94 in, 150.83 mm |
Overall Width | 0.7 in, 17.91 mm |
Shaft Dia. | 5.5 in |
Shaft Dia. [Max] | 5.51 in, 139.88 mm |
Weight | 0.108 LB |
EAN or UPC | 85311889636 |