
- 28 mm ID x 52 mm OD x 16 mm Overall Width
- Class 2 (Standard) Tolerance
description
- Single-row taper roller bearings as ready-to-mount matched pairs.
applications
- Gearboxes
- Cone crushers
features
- Suitable for heavy loads
- Allows up to two minutes of arc
- Long life
- High reliability
compliances
- 0
Cone/Cup | Cup/Cone |
Cup Width | 12 mm |
I.D. | 28 mm |
O.D. | 52 mm |
Cone Width | 16 mm |
Tolerance | Class 2 (Standard) |
Weight | 0.31 LB |
EAN or UPC | 7316577008244 |
