Product details
- Unmounted, Angular Contact Bearing
- 0.98 in Inner Diameter
- 2.05 in Outer Diameter
- 0.78 in Width
- Bearing Steel Material
Specifications
Width | 0.78 in, 19.84 mm |
Inner Ring Width | 0.79 in, 20 mm |
Cage Material | Bearing Steel |
Element Material | Bearing Steel |
Outer Ring Width | 0.79 in, 20 mm |
Material | Bearing Steel |
Contact Angle | 30 Degree |
Row Type | 2 |
Inch/Metric | Metric |
Series | 322 |
Bearing Type | Unmounted, Angular Contact |
Rolling Element | Ball |
No. of Bearings | 1 |
I.D. | 0.98 in, 25 mm |
O.D. Type | Cylindrical |
Preload Level | Normal Axial Clearance |
O.D. | 2.05 in, 52 mm |
No. of Rows | Double |
Flush Ground | No |
Bore Type | Cylindrical |
Precision Rating | ABEC 3 |
Weight | 0.397 LB |
EAN or UPC | 7316571185453 |