Product details
- Radial Bearing Type
- Single Row
- Tapered Bore Type
- 140 mm Inside Diameter
- 190 mm Outside Diameter
description
- Single-row taper roller bearings as ready-to-mount matched pairs.
applications
- Gearboxes
- Cone crushers
features
- Suitable for heavy loads
- Allows up to two minutes of arc
- Long life
- High reliability
compliances
- 0
Specifications
Inch/Metric | Metric |
Relubrication Feature | Without |
Cone/Cup | Cup/Cone |
Material | Steel |
Bearing Type | Radial |
Cage Type | Sheet Metal |
Bearing Part | Complete Bearing |
O.D. | 190 mm |
I.D. | 140 mm |
Cone Width | 32 mm |
Cup Width | 25 mm |
Bore Type | Tapered Bore |
Rows of Balls | Single |
Tolerance | Class 2 (Standard) |
Weight | 5.684 LB |
EAN or UPC | 7316570002300 |