Product details
- Deep Groove Bearing
- 0.59 in Inner Diameter
- 1.26 in Outer Diameter
- 0.35 in Width
- Bearing Steel Material
Specifications
Relubrication Feature | Without |
Enclosure | Shield on Both Sides |
Radial Internal Clearance | Group N |
Rows of Balls | Single |
Internal Clearance | CN |
Tolerance | Normal (PN) |
Series | 60 |
Inner Ring Width | 0.35 in, 9 mm |
Lubricant | Grease |
Rolling Element | Ball |
Bore Type | Cylindrical |
Width | 0.35 in, 9 mm |
Element Material | Bearing Steel |
Inch/Metric | Metric |
Precision Rating | ABEC 3 |
I.D. | 0.59 in, 15 mm |
Row Type | 1 |
Material | Bearing Steel |
Seal Type | Non-Contacting Seal |
Bearing Type | Deep Groove |
O.D. | 1.26 in, 32 mm |
O.D. Type | Cylindrical |
Seal Material | Tinplate |
Outer Ring Width | 0.35 in, 9 mm |
Cage Material | Bearing Steel |
Weight | 0.076 LB |
EAN or UPC | 7316577758644 |