Product details
- Deep Groove Bearing
- 2.36 in Inner Diameter
- 3.07 in Outer Diameter
- 0.39 in Width
- Bearing Steel Material
applications
- Textiles
- Power tools
- Electric motors
- Pumps
- Gearboxes
features
- Deep, uninterrupted raceway
- Carries axial loads in both directions
- Carries radial loads at high speeds
compliances
- 0
Specifications
Bearing Type | Deep Groove |
Precision Level | Standard (ABEC 1) |
Series | 618 |
Bearing Design | Deep Groove Design |
Rows of Balls | Single |
Seal Type | Contacting Seal |
Enclosure | Seal on Both Sides |
Cage Type | Metal |
No. in Set | Single Bearing |
Bore Type | Cylindrical |
O.D. | 3.07 in, 78 mm |
O.D. Type | Cylindrical |
Contact Angle | 0° |
Internal Clearance | CN |
icNumber | 7698135 |
Outer Ring Width | 0.39 in, 10 mm |
I.D. | 2.36 in, 60 mm |
Ball Material | Steel |
Preload Level | None |
Radial Internal Clearance Specification | Normal Clearance |
Seal Material | Nitrile Rubber (NBR) |
Precision Rating | ABEC 1 |
Inner Ring Width | 0.39 in, 10 mm |
Precision | Standard |
Width | 0.39 in, 10 mm |
Inch/Metric | Metric |
Material | Bearing Steel |
Rolling Element | Ball |
Snap Ring | No Snap Ring |
Locking Device | No Locking Device |
Row Type | 1 |
Lubricant | Grease |
Cage Material | Bearing Steel |
Element Material | Bearing Steel |
Capacity | Standard Capacity |
Radial Internal Clearance | Normal |
Weight | 0.256 LB |
EAN or UPC | 7316577611611 |