- Unmounted, Angular Contact Bearing
- 0.39 in Inner Diameter
- 1.18 in Outer Diameter
- 0.35 in Width
- Bearing Steel Material
description
- Angular contact ball bearings have raceways in the inner and outer rings, which are displaced with respect to each other in the direction of the bearing axis. Designed to accommodate both radial and axial loads (in one direction).
applications
- Pumps
- Compressors
- Centrifuges
features
- Inner and outer ring raceway
- Suitable for simultaneously acting radial and axial loads
- Axial load capacity increases with increasing contact angle
compliances
- 0
Precision Level | Standard (ABEC 1) |
Radial Internal Clearance Specification | Normal Clearance |
Cage Material | Polyamide |
Precision | Standard |
Contact Angle | 40 Degree |
O.D. | 1.18 in, 30 mm |
Ball Material | Steel |
Bore Type | Cylindrical |
Radial Internal Clearance | Normal |
Cage Type | Plastic |
Seal Type | Unsealed |
Row Type | 1 |
Dynamic Load Rating | 7020 lbf |
Preload Level | Normal Axial Clearance |
Inch/Metric | Metric |
Bearing Class | Class 6 / P6 |
Enclosure | Open |
Outer Ring Width | 0.35 in, 9 mm |
Static Load Rating [Max] | 3350 lbf |
Limiting Speed - Grease | 19000 rpm |
O.D. Type | Cylindrical |
Snap Ring | No Snap Ring |
Ring Type | Solid Inner Ring and Solid Outer Ring |
Origin | Single Row Angular Contact |
icNumber | 7696688 |
Bearing Type | Unmounted, Angular Contact |
I.D. | 0.39 in, 10 mm |
Duplex Type | Single |
No. of Rows | Single |
Flush Ground | No |
Precision Rating | ABEC 3 |
No. in Set | Single Bearing |
Bearing Design | Universal Mounting |
Seal Material | None |
Capacity | High Capacity |
Lubricant | Oil Preservative |
Material | Bearing Steel |
No. of Bearings | 1 |
Rolling Element | Ball |
Inner Ring Width | 0.35 in, 9 mm |
Cage | Non-Metallic |
Series | 7200 |
Locking Device | No Locking Device |
Width | 0.35 in, 9 mm |
Rows of Balls | Single |
Element Material | Bearing Steel |
Weight | 0.073 LB |
EAN or UPC | 7316577127914 |