Product details
- 8.25 in Shaft Diameter
- 9.5 in Housing Bore Diameter
- 0.63 in Overall Width
- Nitrile Rubber (NBR) Lip Material
- Inch
description
- Metal clad seal has single spring-loaded sealing element with Duralip (was leather) exclusion element. Used where there is insufficient room for two seals. HDSA and HDSBare used to retain lubricants and exclude dirt in applications not wide enough to hold two seals.
features
- Extreme performance flexibility
- Innovative installation options
Specifications
Lip Type | Single Lip |
Installation | Housing Press Fit |
Shaft Dia. | 8.25 in, 209.55 mm |
Cover/Compensation Ring/Plate Required | No |
Lip Material | Nitrile Rubber (NBR) |
Case Material | Steel |
Misalignment & Runout (In. @ Feet Per Minute) | 0.062 Max |
Construction | HDS2 |
Spring Type | Garter Spring Cover |
Design | HDS2 |
Speed | 0.1 ft/min |
Temperature Range [Max] | 250 °F |
Overall Width | 0.63 in, 15.88 mm |
Pressure | 15 psi |
Operating Temperature [Max] | 210 °F |
Lip Style | Internal |
Solid | Yes |
Operating Temperature [Min] | -40 °F |
Lubricant | Oil or Grease |
Seal Design | Assembled Design |
Case Design | Metal Case |
Temperature Range [Min] | -40 °F |
Case Construction | Steel Case w/Inner Case |
Spring Material | Stainless Steel |
Material | Alloy Steel with S2 Steel Bit |
Inch/Metric | Inch |
Housing Bore Dia. | 9.5 in, 241.3 mm |
Seal Application | General Purpose |
Weight | 3.255 LB |
EAN or UPC | 85311087490 |