Product details
- 8.25 in Shaft Diameter
- 9.5 in Housing Bore Diameter
- 0.63 in Overall Width
- Fluoro Rubber (FKM) Lip Material
- Inch
description
- Metal clad seal has single spring-loaded sealing element with Duralip (was leather) exclusion element. Used where there is insufficient room for two seals. HDSA and HDSBare used to retain lubricants and exclude dirt in applications not wide enough to hold two seals.
features
- Extreme performance flexibility
- Innovative installation options
Specifications
Surface Speed [Nom] | 5,000 ft/min |
Lip Style | Internal |
Spring Material | Stainless Steel |
Operating Temperature [Max] | 390 °F |
Lip Type | Single Lip |
Shaft Dia. | 8.25 in, 209.55 mm |
Material | Alloy Steel with S2 Steel Bit |
Seal Design | Assembled Design |
Misalignment & Runout (In. @ Feet Per Minute) | 0.062 Max |
Installation | Housing Press Fit |
Lip Material | Fluoro Rubber (FKM) |
Pressure | 15 psi |
Lubricant | Oil or Grease |
Case Design | Metal Case |
Case Material | Steel |
Housing Bore Dia. | 9.5 in, 241.3 mm |
Temperature Range [Max] | 400 °F |
Spring Type | Garter Spring Cover |
Design | HDS2 |
Solid | Yes |
Temperature Range [Min] | -40 °F |
Speed | 0.1 ft/min |
Cover/Compensation Ring/Plate Required | No |
Overall Width | 0.63 in, 15.88 mm |
Operating Temperature [Min] | -5 °F |
Inch/Metric | Inch |
Seal Application | General Purpose |
Construction | HDS2 |
Case Construction | Steel Case w/Inner Case |
Weight | 3.515 LB |
EAN or UPC | 85311087506 |