Product details
- 105 mm Sleeve Bore Size
- 68 mm Long
- M120 x 2 Thread
- Use Removal Nut KM24
features
- Coated with a preservative
- Slotted
- External taper of 1:12
compliances
- In accordance with ISO 2982-1:1995
Specifications
Sleeve Taper | 1:12 |
Thread Size | M120 |
Thread Pitch | 2 mm |
Bearing Bore | 110 mm |
Bearing Series | 22200K Series, 23100K Series |
Sleeve Bore | 105 mm |
Thread Designation | M120 x 2 |
Threads per Inch | N/A |
Withdrawal Nut | KM24 |
Length | 68.000 mm |
Weight | 1.768 LB |
EAN or UPC | 7316577013453 |