Skip to content Skip to navigation menu
Standard Duty 4-Bolt Flange Unit

F4BE 307-TRB-STH

Standard Duty 4-Bolt Flange Unit
Item #118050648
  • 4-Bolt Flange
  • 3 7/16 in Shaft Dia.
  • 9 1/4 in Housing Length
Standard Duty 4-Bolt Flange Unit
    Shipment Options
  • 4-Bolt Flange
  • 3 7/16 in Shaft Dia.
  • 9 1/4 in Housing Length
Housing Height 4 1/2 in
Seal Type Contact
Seal Material Hydrogenated Nitrile Rubber (HNBR)
Bearing Type Tapered Roller Bearing
Shaft Dia. 3 7/16 in
Housing Length 9 1/4 in
Lubrication Grease
Bore Type Cylindrical
Housing Material Cast Iron
Limiting Speed - Grease 1550 rpm
Bolt Hole Size 13/16 in
Relubricatable Yes
Bolt Hole Spacing 7 in
Bolt Size 3/4 in
Inch/Metric Inch
Length Through Bore 5 in
Flange Type 4-Bolt Flange
Mounted Unit Duty Standard-Duty
Relubrication Feature With
Dynamic Load Rating 19000 lbf
Bolt Holes 4
Static Load Rating 96500 lbf
Locking Device Double Set Screw
Weight 42.893 LB
EAN or UPC 7316579539524
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison