- 4-Bolt Flange
- 3 1/2 in Shaft Dia.
- 9 1/4 in Housing Length
Flange Type | 4-Bolt Flange |
Bolt Size | 3/4 in |
Bearing Type | Tapered Roller Bearing |
Bolt Hole Spacing | 7 in |
Dynamic Load Rating | 19000 lbf |
Limiting Speed - Grease | 1550 rpm |
Relubricatable | Yes |
Inch/Metric | Inch |
Locking Device | Double Setscrew Locking Collars |
Housing Material | Cast Iron |
Bolt Hole Size | 13/16 in |
Lubrication | Grease |
Bolt Holes | 4 |
Housing Length | 9 1/4 in |
Bore Type | Cylindrical |
Length Through Bore | 5 in |
Shaft Dia. | 3.5 in |
Mounted Unit Duty | Standard Duty |
Relubrication Feature | With |
Static Load Rating | 96500 lbf |
Seal Material | Hydrogenated Nitrile Rubber (HNBR) |
Housing Height | 4 1/2 in |
Seal Type | Contact Seals |
Weight | 42.893 LB |
EAN or UPC | 7316579539531 |