- 4-Bolt Flange
- 1 7/16 in Shaft Dia.
Lubrication | Grease |
Relubrication Feature | With |
Pilot Diameter | 3 5/8 in |
Bolt Holes | 4 |
Housing Material | Cast Iron |
Locking Device | Double Set Screw |
Bore Type | Cylindrical |
Shaft Dia. | 1 7/16 in |
Bolt Hole Size | 7/16 in |
Dynamic Load Rating | 6100 lbf |
Seal Type | Contact |
Seal Material | Hydrogenated Nitrile Rubber (HNBR) |
Mounted Unit Duty | Standard-Duty |
Length Through Bore | 3 in |
Static Load Rating | 23200 lbf |
Bolt Size | 3/8 in |
Inch/Metric | Inch |
Limiting Speed - Grease | 3800 rpm |
Relubricatable | Yes |
Bearing Type | Tapered Roller Bearing |
Flange Type | 4-Bolt Flange |
Housing Diameter | 5.25 in |
Weight | 5.498 LB |
EAN or UPC | 7316579561914 |