Product details
- 2" Shaft, Contact Seals, Setscrew Locking, Regreasable, Expansion Type
features
- Cast iron housing
- Four-bolt base
- Self-aligning
- TriGard seal
Specifications
Locking Device | Setscrew Locking Collar |
Bolt Hole Spacing | 4.065864 in |
Housing Construction | 1 Piece |
Length Through Bore | 2.875 in |
Bearing Design | Expansion |
Mounted Unit Duty | Heavy-Duty |
Dynamic Load Rating | 19000 lbf |
Style | 4-Bolt Flange |
Bolt Size | 1/2 in |
Seal Type | Contact Seals |
Inch/Metric | Inch |
Flange Thickness | 0.75 in |
Bolt Hole Size | 9/16 in |
RPM [Max] | 2400 rpm |
Duty | Heavy-Duty |
Shaft Dia. | 2 in |
Housing Height | 6 3/4 in |
Housing Material | Cast Iron |
Overall Width | 3 in |
Bearing Type | Spherical Roller Bearing |
Bolt Circle Dia. | 5 3/4 in |
End Type | Open End |
Housing Length | 6 3/4 in |
Lubrication | Relubricatable |
Flange Type | 4-Bolt Flange |
Housing Width | 2 1/4 in |
Weight | 11.283 LB |
EAN or UPC | 7316576664090 |