- Radial Bearing Type
- 40 mm Inside Diameter
- 62 mm Outside Diameter
- 40 mm Width
Outer Ring Width | 22 mm |
Outer Race Material | Steel |
Bearing Type | Radial |
Sealing | Without |
Self-Lubricating | No |
Ball Material | Steel |
Spherical Diameter | 53 mm |
Insert Material | N/A |
O.D. | 62 mm |
Enclosure | Unsealed |
I.D. | 40 mm |
Radial Internal Clearance | Group N |
Relubrication Feature | With |
Inner Ring Width | 40 mm |
Weight | 0.777 LB |
EAN or UPC | 7316577003157 |