
- Spherical Plain Bearing
- Radial Bearing Type
- 35 mm ID
- 55 mm OD
- 35 mm Width
Inner Ring Width | 35 mm |
Sealing | With |
Self-Lubricating | No |
Bearing Type | Radial |
O.D. | 55 mm |
Insert Material | N/A |
Ball Material | Steel |
Enclosure | Double Sealed |
Outer Race Material | Steel |
Spherical Diameter | 47 mm |
Outer Ring Width | 20 mm |
I.D. | 35 mm |
Weight | 0.535 LB |
EAN or UPC | 7316577003348 |
