
SKF
LAGD 60/FP2
SYSTEM 24 Automatic Grease Lubricator - Single Use
Item #101953195

each
-
No Air Shipping
-
HACCP Friendly
Product details
- 60 mL Unit Filled w/LGFP 2 Grease
description
- LAGD GB2: Green, biodegradable bearing grease.
- LAGD HFP15: Food grade, NSF H1 approved chain oil.
- LAGD EM2: High viscosity. Mineral-based grease with lithium soap.
- LAGD FP2: Food-grade grease, NSF H1 approved.
- LAGD HP2: High performance polyurea grease.
- LAGD HHT26: Chain oil
- for high temperature applications.
- LAGD HB2: High viscosity, high temperature grease.
- LAGD HMT68: Chain oil
- includes EP additives for general chain lubrication.
- LAGD WA2: Wide temperature range. Mineral oil-based. EP-type lithium complex grease.
features
- Toolless set up
- Stoppable
- Detailed information on the label minimizes risks of improper installation
- Designed and tested for the toughest real working conditions
- IP 68 – dust tight and waterproof ATEX approved for zone 0
- Optimum dial readability
- Detachable batteries for an environmentally friendly disposal
- Specially designed top ring for an optimum grip
- Transparent container facilitates inspection tasks
Specifications
Spring Force | None |
Ambient Temperature Range [Max] | 140 °F |
Drive Type | Electrochemical |
Thread Size | 1/4 |
Lubricant | LGFP 2 |
Lubricator Type | Single Point |
Ambient Temperature Range [Min] | -5 °F |
Description | LAGD GB2: Green, biodegradable bearing grease., LAGD HFP15: Food grade, NSF H1 approved chain oil., LAGD EM2: High viscosity. Mineral-based grease with lithium soap., LAGD FP2: Food-grade grease, NSF H1 approved., LAGD HP2: High performance polyurea grease., LAGD HHT26: Chain oil, for high temperature applications., LAGD HB2: High viscosity, high temperature grease., LAGD HMT68: Chain oil, includes EP additives for general chain lubrication., LAGD WA2: Wide temperature range. Mineral oil-based. EP-type lithium complex grease. |
Component | Lubricator |
Lubricant Type | Food Grade |
Drive Mechanism | Gas Cell |
Operating Pressure [Max] | 75.0 psi |
Maximum Length of Feed Lines | 11.8 in |
Reservoir Capacity | 60 mL |
Weight | 0.266 LB |
EAN or UPC | 7316572053096 |
Compliance & Restrictions
-
No Air Shipping
-
HACCP Friendly