Product details
- Single Point Lubricator
- LGHB 2 Lubricant
description
- LAGD 60/HB2 is filled with SKF LGHB 2 grease for high loads, wet environments and high temperatures, recommended for plain bearings, conveyors, applications with high loads and low speeds. Our gas driven single point automatic lubricators are available in many configurations, pre-filled with SKF lubricants or empty, suitable for filling with oil. With tool-free activation and time-setting they allow easy, safe and accurate relubrication.
features
- Flexible dispense rate from 1 to 12 months
- ATEX zone 0 approved
- Transparent lubricant container allows visual inspection of dispense rate
- Compact size, suitable for restrictive areas
- Improved reliability and optimized maintenance
Specifications
Operating Pressure [Max] | 75.0 psi |
Component | Lubricator |
Drive Mechanism | Gas Cell |
Lubricant Type | High Viscosity |
Ambient Temperature Range [Max] | 140 °F |
Drive Type | Electrochemical |
Spring Force | None |
Reservoir Capacity | 60 mL |
Ambient Temperature Range [Min] | -5 °F |
Lubricator Type | Single Point |
Lubricant | LGHB 2 |
Maximum Length of Feed Lines | 11.8 in |
Thread Size | 1/4 |
Description | LAGD 60/HB2 is filled with SKF LGHB 2 grease for high loads, wet environments and high temperatures, recommended for plain bearings, conveyors, applications with high loads and low speeds. Our gas driven single point automatic lubricators are available in many configurations, pre-filled with SKF lubricants or empty, suitable for filling with oil. With tool-free activation and time-setting they allow easy, safe and accurate relubrication. |
Weight | 3.424 LB |
EAN or UPC | 7316572053089 |
Compliance & Restrictions
-
No Air Shipping
-
HACCP Friendly