Product details
- Single Point Lubricator
- LGHB 2 Lubricant
description
- This set is filled with SKF LGHB 2 grease for high loads, wet environments and high temperatures, recommended for plain bearings, conveyors and applications with high loads and low speeds. SKF TLMR refill sets are available in two versions: for TLMR 201 and for TLMR 101. The sets contain a cartridge filled with a quantity of 120 or 380 ml of grease. For the TLMR 101 refill sets a battery pack is included and the designations ends with B
applications
- Remote mounting for lubrication in hazardous and restrictive locations
- Applications requiring high lubricant consumption
- Excellent water and dust protection makes TLMR suitable for general machinery applications and food processing machinery
- Excellent high temperature performance makes TLMR suitable for engine rooms and hot fan applications
- Excellent low temperature performance makes TLMR suitable for wind turbine applications
features
- Flexible dispense rate from 1 to 24 months
- Ready-to-use, with batteries included
- Can be used with all TLMR 101 lubricators
- Quick and easy installation
Specifications
Reservoir Capacity | 380 mL |
Type | TLMR 101 |
Power Supply | 4 AA lithium batteries |
Maximum Length of Feed Lines | 16 ft |
Drive Type | Electro-Mechanical |
Lubricator Type | Single or Multi-Point |
Family Name | Cartridges/Refills |
Thread | G1/4 |
Operating Pressure [Max] | 435.0 psi |
Description | This set is filled with SKF LGHB 2 grease for high loads, wet environments and high temperatures, recommended for plain bearings, conveyors and applications with high loads and low speeds. SKF TLMR refill sets are available in two versions: for TLMR 201 and for TLMR 101. The sets contain a cartridge filled with a quantity of 120 or 380 ml of grease. For the TLMR 101 refill sets a battery pack is included and the designations ends with B |
Spring Force | None |
Lubricant | LGHB 2 |
Ambient Temperature Range [Min] | -13 °F |
Thread Size | G1/4 |
Lubricant Type | High Load, High Temperature, High Viscosity |
Ambient Temperature Range [Max] | 158 °F |
Component | Refill Set |
Thread Type | Female |
Drive Mechanism | Electro-Mechanical |
Weight | 0.5 LB |
EAN or UPC | 7316575900823 |