- Single Point Lubricator
- LGWM 1 Lubricant
description
- This set is filled with SKF LGWM 1 extreme pressure low temperature grease. SKF TLMR refill sets are available in two versions: for TLMR 201 and for TLMR 101. The sets contain a cartridge filled with a quantity of 120 or 380 ml of grease. For the TLMR 101 refill sets a battery pack is included and the designations ends with B
features
- Flexible dispense rate from 1 to 24 months
- Ready-to-use, with batteries included
- Can be used with all TLMR 101 lubricators
- Quick and easy installation
Ambient Temperature Range [Min] | -13 °F |
Lubricant | LGWM 1 |
NLGI No. | 1 |
Operating Temperature [Max] | 230 °F |
Reservoir Capacity | 380 ml |
Drive Type | Electro-Mechanical |
Component | Refill Set |
Power Supply | 4 AA lithium batteries |
Operating Pressure [Max] | 435 psi |
Thread Type | Female |
Description | This set is filled with SKF LGWM 1 extreme pressure low temperature grease. SKF TLMR refill sets are available in two versions: for TLMR 201 and for TLMR 101. The sets contain a cartridge filled with a quantity of 120 or 380 ml of grease. For the TLMR 101 refill sets a battery pack is included and the designations ends with B |
Operating Temperature [Min] | –40 °F |
Lubricator Type | Single Point |
Type | TLMR 101 |
Maximum Length of Feed Lines | 16 ft |
Thread Size | G1/4 |
Ambient Temperature Range [Max] | 158 °F |
Lubricant Type | Extreme Pressure, Low Temperature Bearing Grease |
Weight | 2.205 LB |
EAN or UPC | 7316576021268 |