- Single Point Lubricator
- LGWM 2 Lubricant
description
- This set is filled with SKF LGWM 2 grease suitable for high loads, wet environments and fluctuating temperatures. SKF TLMR refill sets are available in two versions: for TLMR 201 and for TLMR 101. The sets contain a cartridge filled with a quantity of 120 or 380 ml of grease. For the TLMR 101 refill sets a battery pack is included and the designations ends with B
applications
- Remote mounting for lubrication in hazardous and restrictive locations
- Applications requiring high lubricant consumption
- Excellent water and dust protection makes TLMR suitable for general machinery applications and food processing machinery
- Excellent high temperature performance makes TLMR suitable for engine rooms and hot fan applications
- Excellent low temperature performance makes TLMR suitable for wind turbine applications
features
- Flexible dispense rate from 1 to 24 months
- Ready-to-use
- Can be used with all TLMR 201 lubricators
- Quick and easy installation
Description | This set is filled with SKF LGWM 2 grease suitable for high loads, wet environments and fluctuating temperatures. SKF TLMR refill sets are available in two versions: for TLMR 201 and for TLMR 101. The sets contain a cartridge filled with a quantity of 120 or 380 ml of grease. For the TLMR 101 refill sets a battery pack is included and the designations ends with B |
Spring Force | None |
Reservoir Capacity | 380 ml |
Thread Size | G1/4 |
Shelf Life | 3 Year |
Family Name | Cartridges/Refills |
Thread | G1/4 |
Type | TLMR 201 |
Thread Type | Female |
Maximum Length of Feed Lines | 16 ft |
Ambient Temperature Range [Max] | 158 °F |
Component | Cartridge |
Drive Type | Electro-Mechanical |
Lubricant Type | High Load, Wide Temperature Range |
Power Supply | 12 to 24 VDC |
Operating Pressure [Max] | 435.0 psi |
Operating Temperature [Max] | 230 °F |
Operating Temperature [Min] | –40 °F |
Lubricator Type | Single Point |
Drive Mechanism | Electro-Mechanical |
Lubricant | LGWM 2 |
Ambient Temperature Range [Min] | -13 °F |
Weight | 0.5 LB |
EAN or UPC | 7316575900946 |