Product details
- Triple Ring Seal for SAF Series Mounted Unit
- Shaft Size from 3 5/16" - 3 1/2"
Specifications
Seal Type | Triple Ring Seals |
Mounted Unit Series | SAF |
Shaft Dia. | 3.4375 in, 3.3125 in, 3.375 in, 3.5 in |
Weight | 0.176 LB |
EAN or UPC | 7316571316833 |