Product details
- Triple Ring Seal for SAF Series Mounted Unit
- Shaft Size from 4 1/16" - 4 1/4"
Specifications
Mounted Unit Series | SAF |
Shaft Dia. | 4.125 in, 4.25 in, 4.1875 in, 4.0625 in |
Seal Type | Triple Ring Seals |
Weight | 0.276 LB |
EAN or UPC | 7316571316888 |