Product details
- Triple Ring Seal for SAF Series Mounted Unit
- Shaft Size from 2 13/16" - 3"
Specifications
Shaft Dia. | 2.9375 in, 2.8125 in, 2.875 in, 3 in |
Mounted Unit Series | SAF |
Seal Type | Triple Ring Seals |
Weight | 0.132 LB |
EAN or UPC | 7316571316734 |