- Pillow Block
- Tapered Roller Bearing
- 2 in Shaft Dia.
- 2 1/4 in Center Line To Base Dimension
- 6 7/8 in Minimum Bolt Hole Spacing
Inch/Metric | Inch |
Bolt Holes | 2 |
Relubricatable | Yes |
Dynamic Load Rating | 9650 lbf |
Relubrication Feature | With |
Bolt Size | 5/8 in |
Housing Length | 8 7/8 in |
Lubrication | Grease |
Housing Material | Cast Iron |
Bolt Hole Spacing Range [Min] | 6 7/8 in |
Length Through Bore | 3 1/2 in |
Locking Device | Double Set Screw |
Bore Type | Cylindrical Bore |
Bearing Type | Tapered Roller Bearing |
Bolt Hole Spacing Range [Max] | 7 1/8 in |
Shaft Dia. | 2 in |
Seal Type | Contact |
Seal Material | Hydrogenated Nitrile Rubber (HNBR) |
Pillow Block Type | 2-Bolt |
Mounted Unit Duty | Standard-Duty |
Weight | 11.976 LB |
EAN or UPC | 7316579539012 |