- Pillow Block
- Tapered Roller Bearing
- 3 1/4 in Shaft Dia.
- 3 3/4 in Center Line To Base Dimension
- 10 3/4 in Minimum Bolt Hole Spacing
Inch/Metric | Inch |
Pillow Block Type | 4-Bolt |
Seal Material | Hydrogenated Nitrile Rubber (HNBR) |
Bolt Hole Spacing Range [Min] | 10 3/4 in |
Bolt Size | 3/4 in |
Bolt Holes | 4 |
Seal Type | Contact |
Length Through Bore | 5 in |
Bolt Hole Spacing Range [Max] | 11 1/4 in |
Mounted Unit Duty | Standard-Duty |
Bearing Type | Tapered Roller Bearing |
Lubrication | Grease |
Relubrication Feature | With |
Bore Type | Cylindrical Bore |
Dynamic Load Rating | 19000 lbf |
Housing Material | Cast Iron |
Housing Length | 13 1/2 in |
Shaft Dia. | 3 1/4 in |
Locking Device | Double Set Screw |
Relubricatable | Yes |
Weight | 52.216 LB |
EAN or UPC | 7316579539227 |