- Plain Bearing Bushing
- Spherical Type
- Radial Bearing Type
- 10 mm Inside Diameter
- 12 mm Outside Diameter
Type | Spherical |
O.D. | 12 mm |
Bearing Type | Radial |
Material | Pom Composite |
I.D. | 10 mm |
Weight | 0.254 LB |
EAN or UPC | 7316571347004 |
Type | Spherical |
O.D. | 12 mm |
Bearing Type | Radial |
Material | Pom Composite |
I.D. | 10 mm |
Weight | 0.254 LB |
EAN or UPC | 7316571347004 |