- Plain Bearing Bushing
- Spherical Type
- Radial Bearing Type
- 45 mm Inside Diameter
- 50 mm Outside Diameter
Material | Pom Composite |
O.D. | 50 mm |
Bearing Type | Radial |
I.D. | 45 mm |
Type | Spherical |
Weight | 2.784 LB |
EAN or UPC | 7316571347561 |
Material | Pom Composite |
O.D. | 50 mm |
Bearing Type | Radial |
I.D. | 45 mm |
Type | Spherical |
Weight | 2.784 LB |
EAN or UPC | 7316571347561 |