Skip to content Skip to navigation menu
SKFSI 20 ES

SI 20 ES

Rod End Bearing
Item #101169677
  • Rod End
  • Radial Bearing Type
  • 54 mm ID
  • 106 mm OD
  • 28.9 mm Width
SKFSI 20 ES
    Shipment Options
  • Rod End
  • Radial Bearing Type
  • 54 mm ID
  • 106 mm OD
  • 28.9 mm Width
Right / Left Hand Right Hand
Race Material Steel/Steel
Ball Material Steel/Steel
Bearing Type Radial
Weight 0.83 LB
EAN or UPC 7316577002938
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison