Skip to content Skip to navigation menu
SKFSIR 40 ES

SIR 40 ES

Rod End Bearing
Item #101169681
  • Rod End
  • Radial Bearing Type
  • 95.3 mm ID
  • 135 mm OD
  • 50.5 mm Width
SKFSIR 40 ES
    Shipment Options
  • Rod End
  • Radial Bearing Type
  • 95.3 mm ID
  • 135 mm OD
  • 50.5 mm Width
Bearing Type Radial
Right / Left Hand Right Hand
Ball Material Steel/Steel
Race Material Steel/Steel
Weight 4.822 LB
EAN or UPC 7316577003669
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison