Skip to content Skip to navigation menu
SKFSIR 60 ES

SIR 60 ES

Rod End Bearing
Item #101173806
  • Rod End
  • Radial Bearing Type
  • 132 mm ID
  • 202.5 mm OD
  • 76.5 mm Width
SKFSIR 60 ES
    Shipment Options
  • Rod End
  • Radial Bearing Type
  • 132 mm ID
  • 202.5 mm OD
  • 76.5 mm Width
Right / Left Hand Right Hand
Ball Material Steel/Steel
Bearing Type Radial
Race Material Steel/Steel
Weight 14.237 LB
EAN or UPC 7316577003683
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison