- Single Point Lubricator
- LGWA 2 Lubricant
description
- TLMR101/38WA2 is filled with SKF LGWA 2 grease for wide temperature ranges and extreme pressures, recommended for electric motors, conveyors, fans and pumps. With a relatively high pressure, SKF TLMR can operate at long distances and provide optimum results with difficult-to-reach and unsafe lubrication points. Its robust design makes them suitable for operating in a wide temperature range in presence of vibrations. Powered by batteries or 12-24 V DC, and delivered with or without grease.
applications
- Remote mounting for lubrication in hazardous and restrictive locations
- Applications requiring high lubricant consumption
- Excellent water and dust protection makes TLMR suitable for general machinery applications and food processing machinery
- Excellent high temperature performance makes TLMR suitable for engine rooms and hot fan applications
- Excellent low temperature performance makes TLMR suitable for wind turbine applications
features
- Flexible temperature independent dispense rate from 1 to 24 months
- Available cartridges of 120 and 380 ml of SKF grease
- Maximum discharge pressure of 30 bars (435 psi) during the dispensing period
- Wide temperature range, especially suitable for engine rooms, and hot fan applications, as well as wind turbine applications.
Highest Dispense Setting (120 ml Cartridge) | 3.9 ml/d |
Emptying Time [Nom] | User Adjustable: 1, 2, 3, 6, 9, 12, 18 And 24 Months Or Purge |
Lowest Dispense Setting (380 ml Cartridge) | 0.5 ml/d |
Thread Type | Female |
Operating Temperature [Min] | -22 °F |
Power Supply | 12-24 V DC |
Highest Dispense Setting (380 ml Cartridge) | 12.5 ml/d |
Family Name | Complete Lubricator Kits |
Power Source | 12-24 V DC via M12-A Connection |
Ambient Temperature Range [Max] | 158 °F |
Description | TLMR101/38WA2 is filled with SKF LGWA 2 grease for wide temperature ranges and extreme pressures, recommended for electric motors, conveyors, fans and pumps. With a relatively high pressure, SKF TLMR can operate at long distances and provide optimum results with difficult-to-reach and unsafe lubrication points. Its robust design makes them suitable for operating in a wide temperature range in presence of vibrations. Powered by batteries or 12-24 V DC, and delivered with or without grease. |
Connecting Thread | G 1/4 |
Lowest Dispense Setting (120 ml Cartridge) | 0.16 ml/d |
Operating Pressure [Max] | 435.0 psi |
Thread Size | G1/4 |
Reservoir Capacity | 380 ml |
Pressure [Max] | 30 bar |
Maximum Length of Feed Lines | 16 ft |
Type | TLMR 201 |
Component | Kit |
Lubricant | LGWA 2 |
Thread | G1/4 |
Degree Of Protection | DIN EN 60529: IP 67, DIN 40 050-9: IP 6k9k |
Drive Mechanism | Electro Mechanical |
Lubricator Type | Single Point |
Purge Setting | 31 ml |
Operating Temperature [Max] | 284 °F |
Ambient Temperature Range [Min] | -13 °F |
Drive Type | Electro-Mechanical |
Feed Line Length [Max] | 5 m |
Weight | 3.671 LB |
EAN or UPC | 7316575884994 |