Product details
- Felt Seal for SNH Series Mounted Unit
- Shaft Size from 2 7/16" - 2 1/2" (65 mm)
features
- Temperature range from -40 °F to 212 °F (-40 °C to 100 °C)
Specifications
Seal Type | Felt Seals |
Mounted Unit Series | SNH |
Shaft Dia. | 2.4375 in, 2.5 in, 65 mm |
Weight | 0.328 LB |
EAN or UPC | 7316570146011 |