Product details
- 20 mm Shaft, 47 mm OD, 14 mm Outer Ring Width, 31 mm Overall Width
- Setscrew Locking
- Contact Seals
- Regreasable
- Steel
features
- Spherical O.D.
- Setscrew locking
- Wide inner ring
- Relubricatable
- M-seal and flingers
Specifications
Locking Device | Setscrew Locking Collar |
Enclosure | Double Sealed |
Overall Width | 31 mm |
Seal Type | Contact Seals |
O.D. | 47 mm |
Bore Type | Round Bore, Metric Type |
Material | Steel |
Outer Ring Width | 14 mm |
Bearing Type | Ball Bearing |
Lubrication | Relubricatable |
I.D. | 20 mm |
Weight | 0.34 LB |
EAN or UPC | 7316577028884 |