
- Radial Deep Groove Bearing Type
- 40 mm Inner Diameter
- 80 mm Outer Diameter
- 49.2 mm Width
Inch/Metric | Metric Bore |
Relubrication Feature | With |
Cage Type | Non-Metallic |
Bearing Type | Radial Deep Groove, Ball Bearing |
Material | Steel |
Rows of Balls | Single |
Rolling Element | Ball Bearing |
O.D. Type | Spherical |
Sealing | Seal On Both Sides & Flinger on Both Sides |
Inside Dia. | 40 mm |
Bore Type | Round Bore |
O.D. | 80 mm |
Outside Dia. [Max] | 80 mm |
Lubricant | Grease |
Seal Type | Contact Seals |
I.D. | 40 mm |
Cage Material | Non-Metallic |
Enclosure | Double Sealed |
Weight | 0.59 KG |
EAN or UPC | 7316570207361 |
