Product details
- Radial Ball Bearing Type
- 49.213 mm Inside Diameter
- 90 mm Outside Diameter
features
- Spherical O.D.
- Setscrew locking
- Wide inner ring
- Relubricatable
- M-seal and flingers
Specifications
I.D. | 49.213 mm |
Enclosure | Double Sealed |
Overall Width | 51.6 mm |
Cage Type | Non-Metallic |
Relubrication Feature | With |
Sealing | Seal On Both Sides |
Locking Device | Setscrew Locking Collar |
Lubrication | Relubricatable |
Bore Type | Round Bore |
Lubricant | Grease |
Inch/Metric | Inch |
Outer Ring Width | 22 mm |
Rolling Element | Ball |
Material | Bearing Steel |
Bearing Type | Radial, Ball Bearing |
Rows of Balls | Single |
Bearing Design | Deep Groove Design |
O.D. | 90 mm |
O.D. Type | Spherical |
Seal Type | Contact Seals |
Weight | 1.799 LB |
EAN or UPC | 7316577754660 |