Product details
- Radial Ball Bearing Type
- 40 mm Inside Diameter
- 80 mm Outside Diameter
features
- Spherical O.D.
- Eccentric locking collar
- Narrow inner ring
- Relubricatable
- M-seal
Specifications
Seal Type | Contact Seals |
Cage Type | Non-Metallic |
O.D. | 80 mm |
Material | Bearing Steel |
Bore Type | Round Bore |
Outer Ring Width | 21 mm |
Enclosure | Double Sealed |
Bearing Design | Deep Groove Design |
Lubrication | Relubricatable |
Locking Device | Eccentric Locking Collar |
Relubrication Feature | With |
Inch/Metric | Metric |
Overall Width | 43.66 mm |
Lubricant | Grease |
O.D. Type | Spherical |
Rolling Element | Ball |
I.D. | 40 mm |
Bearing Type | Radial, Ball Bearing |
Sealing | Seal On Both Sides |
Rows of Balls | Single |
Weight | 1.331 LB |
EAN or UPC | 7316577295392 |