Product details
- Deep Groove Bearing
- 0.32 in Inner Diameter
- 0.87 in Outer Diameter
- 0.28 in Width
- Bearing Steel Material
applications
- Textiles
- Power tools
- Electric motors
- Pumps
- Gearboxes
features
- Deep, uninterrupted raceway
- Carries axial loads in both directions
- Carries radial loads at high speeds
compliances
- In accordance with ISO 15-1981
Specifications
O.D. | 0.87 in, 22 mm |
Seal Material | Tinplate |
Series | 608 |
Precision Rating | ABEC 3 |
Temperature Range [Max] | 284 °F |
Bore Type | Cylindrical |
Reference Speed | 75000 rpm |
Rows of Balls | Single |
Ball Material | Steel |
I.D. | 0.32 in, 8 mm |
No. of Rows | Single |
Material | Bearing Steel |
Locking Device | No Locking Device |
No. in Set | Single Bearing |
Bearing Design | Deep Groove Design |
Origin | Single Row Radial |
Snap Ring | No Snap Ring |
Internal Clearance | C3 |
Static Load Rating [Max] | 308.00 lbf |
Bearing Type | Deep Groove |
Dynamic Load Rating | 731.00 lbf |
Inner Ring Width | 0.28 in, 7 mm |
Width | 0.28 in, 7 mm |
Outer Ring Width | 0.28 in, 7 mm |
icNumber | 7697025 |
Preload Level | None |
Cage Type | Metal |
O.D. Type | Cylindrical |
Radial Internal Clearance | C3 |
Row Type | 1 |
Lubricant | Grease |
Contact Angle | 0° |
Rolling Element | Ball |
Temperature Range [Min] | -22 °F |
Capacity | Standard Capacity |
Precision | Standard |
Inch/Metric | Metric |
Enclosure | Shield on Both Sides |
Seal Type | Non-Contacting Seal |
Precision Level | Standard (ABEC 1) |
Element Material | Bearing Steel |
Limiting Speed | 48000 rpm |
Cage Material | Bearing Steel |
Radial Internal Clearance Specification | Greater Than Normal Clearance |
Weight | 0.042 LB |
EAN or UPC | 7316576610196 |