Product details
- Flanged Bearing Unit
- 49.213 mm ID
- 64.3 mm Bearing Width
- Cast Iron Housing Material
features
- Cast iron flange
- Four-bolt mounting
- Eccentric locking collar
- Wide inner ring
- M-seal and flingers
Specifications
Housing Material | Cast Iron |
Bearing Design | Non-Expansion |
Seal Type | Contact Seals w/Flingers, Contact |
Locking Device | Eccentric Locking Collar |
Type | Bearing Unit |
Overall Width | 2 17/32 in |
I.D. | 49.213 mm |
Bolt Hole Spacing | 4 3/8 in |
Housing Construction | 1 Piece |
O.D. | 143 mm |
End Type | Open End |
Lubrication | Relubricatable |
Bearing Insert | YEL 210-115-2F |
Bearing Type | Ball Bearing |
Bore Type | Round Bore |
Dynamic Load Rating | 6080 lbf |
Flange Thickness | 25/32 in |
Flange Type | 4-Bolt Flange |
Housing Width | 1 3/4 in |
Housing Length | 5 5/8 in |
Mounted Unit Duty | Normal-Duty |
Housing Height | 5 5/8 in |
Bolt Size | 9/16 in |
Lubricant | Grease |
Collar O.D. | 2.752 in |
Shaft Dia. | 1.9375 in |
Style | 4-Bolt Flange |
Bolt Circle Dia. | 6 3/16 in |
Inch/Metric | Inch, Metric |
Duty | Normal-Duty |
Sealing | Seal And Flinger On Both Sides |
Weight | 5.745 LB |
EAN or UPC | 7316577755063 |