Product details
- 1.5" Shaft, Garter Spring Seals, Setscrew Locking, Regreasable, Expansion Type
features
- Cast iron housing
- Four-bolt base
- Self-aligning
- TriGard seal
Specifications
Bearing Type | Spherical Roller Bearing |
Seal Type | Garter Spring Seals |
Inch/Metric | Inch |
Housing Material | Cast Iron |
Duty | Heavy-Duty |
Shaft Dia. | 1.5 in |
Housing Construction | 1 Piece |
Style | 3-Bolt Flange |
Housing Height | 6 1/4 in |
Overall Width | 2 7/8 in |
Housing Width | 2 1/16 in |
Flange Thickness | 3/4 in |
Lubrication | Relubricatable |
Bolt Hole Spacing | 3.535534 in |
Mounted Unit Duty | Heavy-Duty |
Bolt Circle Dia. | 5 in |
Dynamic Load Rating | 16600 lbf |
Bolt Size | 1/2 in |
Length Through Bore | 2.75 in |
End Type | Open End |
Bearing Design | Expansion |
Locking Device | Setscrew Locking Collar |
Flange Type | 3-Bolt Flange |
RPM [Max] | 2000 rpm |
Bolt Hole Size | 9/16 in |
Housing Length | 6 1/4 in |
Weight | 8.378 LB |
EAN or UPC | 7316577026460 |