Product details
- 2.76 in Inner Diameter
- 4.92 in Outer Diameter
- 0.94 in Width
description
- The EC design contains improvements in guiding surfaces of flanges and roller ends, which means that EC bearings have a high axial load-carrying capacity.
applications
- Traction motors
- Electric motors
- Gearboxes
features
- Improved roller-end-to-flange contact
- Increased capacity
compliances
- In accordance with ISO 15-1981
Specifications
Width | 0.94 in, 24 mm |
I.D. | 2.76 in, 70 mm |
Rolling Element | Roller |
Inch/Metric | Metric |
No. of Ribs - Outer Ring | 2 |
Static Load Rating | 137 kN |
End Type | Open End |
Rows of Balls | Single |
Outer Ring Width | 0.94 in, 24 mm |
Row Type | 1 |
Full Cage Description | Injection Molded Cage |
Reference Speed | 6000 rpm |
Radial Internal Clearance | Group N |
Cage Type | Non-Metallic |
Element Material | Bearing Steel |
No. of Rows | Single |
Limiting Speed | 6300 rpm |
Bore Type | Cylindrical |
Bearing Part | Complete Bearing |
O.D. Type | Cylindrical |
Capacity | High Capacity |
Precision Rating | ABEC 1 |
Oil Hole | w/o Oil Hole |
Static Load Rating [Max] | 30,800.00 lbf |
Inner Ring Width | 0.94 in, 24 mm |
Material | Bearing Steel |
Tolerance | Normal (PN) |
Precision Ground | Yes |
Heat Stabilization | 302 °F |
Radial Internal Clearance Specification | Normal Clearance |
Enclosure | Open |
Cage Material | Polyamide |
Origin | Cylindrical Radial |
Bearing Design | Removable Inner Ring – Flanged – Double Flanged Outer Ring and Single Flange Inner Ring |
Dynamic Load Rating | 137 kN |
O.D. | 4.92 in, 125 mm |
Internal Clearance | CN |
Series | 2 |
Bearing Type | Radial |
Relubrication Feature | Without |
No. of Ribs - Inner Ring | 1 |
Weight | 2.679 LB |
EAN or UPC | 7316577108265 |