Product details
- 3.35 in Inner Diameter
- 5.91 in Outer Diameter
- 1.1 in Width
applications
- Traction motors
- Electric motors
- Gearboxes
features
- Logarithmically crowned rollers
- High speed performance
- Precision-honed rolling contact surfaces
compliances
- In accordance with ISO 15-1981
Specifications
O.D. Type | Cylindrical |
Series | 2 |
Cage Type | Non-Metallic |
Outer Ring Width | 1.1 in, 28 mm |
Dynamic Load Rating | 190 kN |
Tolerance | Normal (PN) |
End Type | Open End |
Radial Internal Clearance Specification | Greater Than Normal Clearance |
Bearing Part | Complete Bearing |
Precision Ground | Yes |
No. of Rows | Single |
Precision Rating | ABEC 1 |
Bore Type | Cylindrical |
Capacity | High Capacity |
I.D. | 3.35 in, 85 mm |
Rolling Element | Roller |
Static Load Rating | 200 kN |
Bearing Design | Removable Inner Ring – Flanged |
Cage Material | Polyamide |
Enclosure | Open |
Internal Clearance | C3 |
Rows of Balls | Single |
Width | 1.1 in, 28 mm |
Row Type | 1 |
Oil Hole | w/o Oil Hole |
Bearing Type | Radial |
Inch/Metric | Metric |
No. of Ribs - Inner Ring | 1 |
Inner Ring Width | 1.1 in, 28 mm |
Origin | Cylindrical Radial |
Radial Internal Clearance | C3 |
Element Material | Bearing Steel |
No. of Ribs - Outer Ring | 2 |
Material | Bearing Steel |
O.D. | 5.91 in, 150 mm |
Relubrication Feature | Without |
Weight | 4.268 LB |
EAN or UPC | 7316577720788 |