Product details
- Pillow Block Bearing Unit
- 38.1 mm ID
- 58.9 mm Bearing Width
- Cast Iron Housing Material
features
- Cast iron housing
- Low center height
- Eccentric locking collar
- Wide inner ring
- M-seal and flingers
Specifications
Base Height | 3/4 in |
Misalignment Range | ±2° |
Bearing Type | Ball Bearing |
End Type | Open End |
Housing Height | 3 29/32 in |
Series | SYH-WF Series |
Bearing Design | Non-Expansion |
Shaft Dia. | 1.5 in |
Center of Bearing to Back of Inner Ring | 27/32 in |
Bearing Insert | YEL 208-108-2F |
Bolt Hole Spacing Range [Max] | 5 3/4 in |
I.D. | 38.1 mm |
Type | Bearing Unit |
Base Width | 1 29/32 in |
Lubricant | Grease |
Bore Type | Round Bore |
Lubrication | Relubricatable |
O.D. | 175 mm |
Center of Bearing to Front of Inner Ring | 1 3/8 in |
Temperature Range [Max] | 248 °F |
Inch/Metric | Inch, Metric |
Housing Construction | 1 Piece |
Base Length | 6 29/32 in |
Seal Type | Contact Seals w/Flingers, Contact |
Dynamic Capacity | 6910 lbf |
Sealing | Seal And Flinger On Both Sides |
Pillow Block Type | Thru-Bolt |
Bolt Holes | 2 |
Bolt Hole Spacing Range [Min] | 4 15/16 in |
Bolt Size | 1/2 |
Mounted Unit Duty | Normal-Duty |
Locking Device | Eccentric Locking Collar |
Bolt Hole Spacing | 5 11/32 in |
Housing Material | Cast Iron |
Weight | 4.533 LB |
EAN or UPC | 7316577755780 |