Product details
- Pillow Block Bearing Unit
- 55.563 mm ID
- 65.18 mm Bearing Width
- Cast Iron Housing Material
features
- Cast iron housing
- Low center height
- Eccentric locking collar
- Narrow inner ring
- M-seal
Specifications
Sealing | Seal On Both Sides |
Center of Bearing to Front of Inner Ring | 1 7/16 in |
Locking Device | Eccentric Locking Collar |
Bolt Hole Spacing | 6 3/4 in |
Bore Type | Round Bore |
Base Height | 15/16 in |
Mounted Unit Duty | Normal-Duty |
Lubricant | Grease |
Pillow Block Type | Thru-Bolt |
Bolt Holes | 2 |
O.D. | 219.08 mm |
Bearing Design | Non-Expansion |
Type | Bearing Unit |
Temperature Range [Max] | 248 °F |
I.D. | 55.563 mm |
Base Length | 8 5/8 in |
Seal Type | Contact Seals, Contact |
Bearing Type | Ball Bearing |
Bearing Insert | YET 211-203 |
Bolt Hole Spacing Range [Max] | 7 1/8 in |
Series | SYH-FM Series |
Bolt Hole Spacing Range [Min] | 6 3/8 in |
Shaft Dia. | 2.1875 in |
Bolt Size | 5/8 |
Dynamic Capacity | 9810 lbf |
Base Width | 2 3/16 in |
Housing Construction | 1 Piece |
Housing Material | Cast Iron |
Center of Bearing to Back of Inner Ring | 15/32 in |
End Type | Open End |
Lubrication | Relubricatable |
Inch/Metric | Inch, Metric |
Housing Height | 5 in |
Misalignment Range | ±2° |
Weight | 7.937 LB |
EAN or UPC | 7316576615962 |