Product details
- SYR Series Pillow Block
- 1 7/16" Shaft
- 1 7/8" Base to Center
- 4 11/16" - 5 5/16" Bolt Centers
- Collar Mounted
features
- Cast iron housing
- Two-bolt base
- Self-aligning
Specifications
RPM [Max] | 2800 rpm |
Length Through Bore | 2.75 in |
Shaft Dia. | 1.4375 in |
Housing Construction | 1 Piece |
End Type | Open End |
Mounted Unit Duty | Heavy-Duty |
Lubrication | Relubricatable |
Bolt Holes | 2 |
Bolt Hole Spacing Range [Max] | 5 5/16 in |
Center of Bearing to Back of Inner Ring | 1 in |
Pillow Block Type | Thru-Bolt |
Overall Width | 2 13/16 in |
Base Length | 6 7/8 in |
Inch/Metric | Inch |
Base Width | 2 1/16 in |
Housing Material | Cast Iron |
Locking Device | Collar Mounted |
Bolt Size | 1/2 in |
Bolt Hole Spacing | 5 in |
Bolt Hole Spacing Range [Min] | 4 11/16 in |
Seal Type | Labyrinth Seals |
Dynamic Load Rating | 16600 lbf |
Series | SYR Series |
Housing Height | 3 7/8 in |
Misalignment Range | ±1 1/2° |
Base Height | 1 3/16 in |
Bearing Design | Expansion |
Bearing Type | Spherical Roller Bearing |
Weight | 6.945 LB |
EAN or UPC | 7316577026323 |